Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ASSY®plus P chipboard screw

ASSYplus P steel zn ptd. sheet material cs head AW
SCR-CS-DBIT-P-MDF-AW20-(A2K)-3,5X50/20

Art.-no. 0165403550

EAN 4053479044286

Individual price display after login
ASSY®plus P chipboard screw

Art.-no. 0165403550

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With compression effect. Perfect for gap-free screwing close to the edge of particle boards and other wood-wood connections without pre-drilling.

Under head thread


  • Maximum joining prevents gap formation between the components

  • Countersunk head is not overly sunk as with a conventional chipboard screw

  • Increased over torque


Centring drilling tip


Precise positioning



Drilling cutting edges


Perfect drilling performance, just like a Forstner bit



AW drive


  • Maximum power transmission

  • No wobbling


Countersunk head and milling edges


Simple and clean countersinking



Asymmetrical coarse thread


  • Simple screwing

  • Rapid processing time
ETA-11/0190
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaTo screw wooden material panels

Nominal diameter (d)

3.5 mm

Length (l)

50 mm

Thread length (lg) (lg)

20 mm

Screw-thread length with drill tip (b) (b)

23.5 mm

Head type

Countersunk head 75 degree

Head details

Milling ribs

Head diameter (dh)

7 mm

Head height (k)

3 mm

Internal drive

AW20

Thread type

Wood screw thread

Thread design

Partial thread with underhead thread

Shaft length

16 mm

Design

With shaft

Thread form

Coarse thread

Nominal diameter 2

4 mm

Core diameter

2.1 mm

Core diameter of head thread

2.5 mm

Shape of tip

Drilling tip

Material

Hardened steel

Surface

Zinc plated

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

Floorboards, Interior fitting, Cabinet, Furniture, Universal

Approval

ETA-11/0190

Product weight (per item)

2.276 g

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information