Active S1P safety shoes
Safety shoe S1P Active
SHOE ACTIVE S1P BLACK/RED 43
MODYF
Register now and access more than 125,000 products
- Breathable synthetic material, fabric inserts
- Textile inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip rubber SRC outsole, comfort width 11 (wide fit)
- Metal-free
- Approx. 580 g per shoe in size 42
Datasheets(X)
Colour | Black, Red |
Size | 43 |
Material of shoes upper | Synthetic upper with textile insert |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 9 |
Shoe size EU | 43 |