Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Atlantic padlock

Padlock, Atlantic
PADLOK-ATLANTIC-BRS-50MM

Art.-no. 0688904550

EAN 4047376567795

Individual price display after login
Atlantic padlock

Art.-no. 0688904550

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Seawater-proof, completely rustproof
  • Bar latches on both sides

  • Rustproof inner mechanism

  • Padlock is locked quickly — no need to insert key in padlock when locking

  • Large number of different locks

  • Paracentric key profile

  • With bar protection

  • Each padlock is supplied with two keys

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For boats, yachts, coastal buildings and much more.

Area of application

Outdoors, Indoors

Housing width (A)

54 mm

Type of closure

Keyed different

Design

Plastic covered

Material of padlock shackle

Stainless steel

Material of keys

Steel

Surface of the key

Nickel plated

Number of keys

2 PCS

Housing thickness (B)

18.7 mm

Housing height (C)

53.5 mm

Bracket diameter (D)

8 mm

Shackle height clearance (E)

19.5 mm

Shackle width clearance (F)

28 mm

Suitable for

Container, Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Lock bolt, Oil filler neck, Hasps

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information