Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Connection line for FLB-12

Connection line FLB-12
CONLNE-(F.LGHTSTR-FLB-12-1/12-5)

Art.-no. 0976502530

EAN 4056807745169

Individual price display after login
Connection line for FLB-12

Art.-no. 0976502530

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For connecting LED light strips
  • For easy clamping onto the LED light strip

  • Suitable for light strips FLB-12-1 to FLB-12-9 and FLB-12-12

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Length

1800 mm

Width

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information