Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Connection sleeve for random orbital sanders ETS 150-3.0-E POWER and 150-5.0-E POWER

Connection sleeve for ETS 150-XX-E POWER
CONSLEV-(F.ETS150-XX-E-POWER)

Art.-no. 5707730001

EAN 4065746046473

Individual price display after login
Connection sleeve for random orbital sanders ETS 150-3.0-E POWER and 150-5.0-E POWER

Art.-no. 5707730001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Suction adapter for linking random orbital sanders ETS 150-3.0-E POWER and ETS 150-5.0-E POWER with the Würth suction system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Development and refurbishing for wood, metal and plastic materials

Compatible with

ETS 150-5.0-E POWER, ETS 150-3.0-E POWER

Suitable for vacuum cleaner

ANTS 18 L COMPACT, ISS 35-S Automatic, ISS 45-M Automatic

Product weight (per item) (g)

50.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information