Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Diamond cutting disc Super Cantero Evo

Diamond cutting disc Super Cantero EVO
CUTDISC-DIA-(SPCTR-EVO)-BR22,23-D230MM

Art.-no. 0666793230

EAN 4046777231700

Individual price display after login
Diamond cutting disc Super Cantero Evo

Art.-no. 0666793230

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The latest generation of the Super Cantero diamond cutting disc.

Properties


  • Universal application in granite, basalt, porphyry, sandstone, quartzite, hard glass ceramics, flame-proof stone, clinker brick, cement, reinforced concrete, tiles etc.

  • Longer service life of disc owing to extended segment height and enhanced diamond quality.

  • Reinforced core for vibration-proof cutting.

  • Laser cutting for reduced noise.

  • Rapid cutting and favourable dust extraction owing to special segment geometry • Holes in main blade cool the disc and extend the service life.


Benefits


  • Time savings owing to high cutting performance.

  • High-performance disc for general applications.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Do not exceed specified maximum operating speed.

  • Do not put pressure on the disc when cutting. The angle grinder's own weight is sufficient.

  • Install the cutting disc in accordance with the direction arrow on the angle grinder.

  • Precise mounting of cutting disc on angle grinder. Remove dust from flange. = Longer service life.

  • Avoidance of lateral vibrations or movement.

Diameter (Ø)

230 mm

Bore hole

22.23 mm

Segment height

15 mm

Segment thickness

3 mm

Number of segments

15 PCS

Segment connection

Laser

Max. rotation speed

6600 rpm

Max. circumferential speed

80 m/s

EN standard

13236

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information