Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Drilling jig for base height adjuster type U

Drilling jig for base height adjuster, type U
DRLJIG-BSEHADJ-I-INVISIBLE-D12MM

Art.-no. 0683360479

EAN 4049557453125

Individual price display after login
Drilling jig for base height adjuster type U

Art.-no. 0683360479

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Suitable for all type-U base height adjusters, height 48.5–136.5 mm

  • Material: Aluminium

  • Drill bushings made from hardened steel

  • Very long-lasting, low-wearing

  • Horizontal drill hole can be adjusted with AF 6 Allen key

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information