Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

FLEXEN® packing wool

FLEXEN packing wool
PCKWOL-10KG

Art.-no. 0874110014

EAN 4024835798112

Individual price display after login
FLEXEN® packing wool

Art.-no. 0874110014

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Loose rock wool in 10 kg sack
  • Specially suited for sealing pipes subject to thermal change and mechanical

  • motion

  • A1 non-flammable in accordance with DIN 4102

  • Temperature application range up to +800 °C

  • Melting temperature from +1,000 °C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in system [D2]+[G] +[J]


  • Intumescent cable insulation [D2]

  • Pipe partition E [G]

  • Joint system E [J]


  • For non-combustible, water- and sewage-bearing pipes

  • For insulating heating water and utility water pipes, solar installations, hot water and steam pipes

  • For sealing fire-retardant glass

Material

Mineral wool

Building material class/conditions

A1 - Non-flammable / in accordance with DIN 4102

Min. melting temperature

1000 °C

Conditions for melting point

in accordance with DIN 4102

Max. temperature conditions

800 °C

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

Yes

Free of antimony trioxide ( 0.1 %)

Yes

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information