Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

LED work lamp, 360° POWERTUBE L

LED wide-area light, 360 degree, POWERTUBE L
LARAREALGHT-LED-180W-(POWERTUBE-L)

Art.-no. 0981180702
EAN 4058794187151
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Soft, pleasant and low-shadow light for effortless work.
  • LED panel with highly efficient SMD LEDs (> 140 lm/W)

  • Impact-resistant and unbreakable housing

  • No need to replace lamp

  • Low power consumption

  • No warm-up or pre-heating time

  • Made in Germany
Notice

Installation:


  • Elevator tripod, art. 09811021: Tripod connection, art. 0981180712 required

  • Air-dampened stainless steel tripod, art. 09811031: Tripod connection, art. 0981180713 required
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use


For construction and assembly work, sport and leisure events, rescue work, etc.

Design

Light switch

Luminous flux

19100 lm

Lamp luminous flux

25200 lm

IP protection class

IP 54

Impact resistance

IK08

Cable type

H07BQ-F2x1,0 mm²

Power-lead length

10 m

Protection class

Protection class II/protective insulation

Min./max. nominal voltage

220 / 240 V/AC

Min./max. frequency

50 / 60 Hz

Plug connector

1 safety plug, 16 A

Power rating

180 W

Width x height x depth

270 x 820 x 270 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Elevator tripod For wide-area lights

CRNKTRIPOD-F.LARAREALGHT

Self-braking coupling, folding crank handle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information