Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Magazine screw assembly S 50 TB-M

Magazine screw attachment S 50-TB-M
AY-SCRATTCH-MG-S50TBM-SDE

Art.-no. 0702050100
EAN 4050642920996

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Indispensable for all drywall builders and wherever series screw connections save time. Especially well-suited for dry construction screws. With matching adapter S 50 TB and TBS 18-A and two PH2 bits.

Save time in production line screwing


For belted screws



High level of flexibility while working


For screws from 3.5 x 25 mm to 4.2 x 55 mm



Extremely handy and lightweight


Low-fatigue working, even over extended periods.

Notice

High-speed construction screwdriver must be ordered separately.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Magazine capacity

50 PCS

Suitable for shaft diameter

3.5 - 4.2 mm

Suitable for screw length

25 - 55 mm

Suitable for screw-head diameter

8.2 mm

Adapter diameter

23 mm

Product weight (per item)

830.000 g

Magazine screw assembly S 50 TB-M including:
2 x
E 6.3 PH bit (1/4 inch)

BIT-PH2-F.S50TBM-1/4IN-L176,5MM

Description:
PH2; 176.5 mm
Range of lengths, with colour-coding
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Dry wall screw with double thread, collated

SCR-DRYWL-DBTHR-CS-H2-MG/WUE-3,9X25

For quick and easy fastening of plasterboard to metal substructures up to max. 1 mm
x 1000 pcs
Dry wall screw with double thread, collated

SCR-DRYWL-DBTHR-CS-H2-MG/WUE-3,9X35

For quick and easy fastening of plasterboard to metal substructures up to max. 1 mm
x 1000 pcs
Dry wall screw with double thread, collated

SCR-DRYWL-DBTHR-CS-H2-MG/WUE-3,9X45

For quick and easy fastening of plasterboard to metal substructures up to max. 1 mm
x 1000 pcs
Dry wall screw with coarse thread, collated

SCR-DRYWL-COATHR-H2-MG/WUERTH-3,9X25

For collated screw attachment
x 1000 pcs
Dry wall screw with coarse thread, collated

SCR-DRYWL-COATHR-H2-MG/WUERTH-3,9X35

For collated screw attachment
x 1000 pcs
Dry wall screw with coarse thread, collated

SCR-DRYWL-COATHR-H2-MG/WUERTH-3,9X45

For collated screw attachment
x 1000 pcs
E 6.3 PH bit (1/4 inch)

BIT-PH2-F.S50TBM-1/4IN-L176,5MM

Range of lengths, with colour-coding
x 3 pcs
AW® bit

BIT-AW20-S50TBM-1/4IN-L176,5MM

E 6.3 (1/4")
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information