Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Marking set ICSS 300-P

Marking set ICSS 300-P
MRK-WELD-KIT-(ICSS 300-P)-31PCS

Art.-no. 098480001
EAN 4049557592695
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Accessories for marking stainless steel and aluminium components with a special template

With this template, produced on customer request, all types of names, company logos, addresses, serial numbers and batch numbers can be engraved on the surface of the material. The marking pads may only be used in conjunction with the marking handle. Marking pads are not suitable for cleaning or polishing.



Two kinds of markings are possible:


  • > Similar to laser engraving (darker lettering)

  • > Similar to sand blasting (lighter lettering)


Included in delivery:


  • Marking handle

  • Marking stamp

  • Marking liquid, black, 100 ml

  • Marking liquid, white, 100 ml

  • Marking pads

  • Test template

  • O-rings

  • Mounting key, 2.5 mm
Notice

Not suitable for AISI 430 stainless steel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

null

null

Marking set ICSS 300-P including:
5 x
O-ring, metric

RG-O-ISO3601/1-B-NBR70-24,00X3,00

Description:
3 mm; 24 mm
Metric, NBR 70
Quantity: 5 x
1 x
Handle

SP-MARKINGHANDGRIP-CLX004001

Quantity: 1 x
1 x
Allen key, hexagon socket

ALLENKEY-HEXSKT-SHORT-2,5X58,5

ZEBRA
Description:
2.5 mm
Short version
Quantity: 1 x
1 x
Marking fluid For ICSS 300-P marking sets

MRK-WELD-SST-BLACK-100ML

Quantity: 1 x
Marking fluid For ICSS 300-P marking sets
1 x
Marking fluid For ICSS 300-P marking sets

MRK-WELD-SST-WHITE-100ML

Quantity: 1 x
Marking stamp
1 x
Marking stamp

MRKSTMP-(F.MRKSET-(ICSS 300-P))

Description: For ICSS 300-P marking set
Quantity: 1 x
Marking pads For ICSS 300-P marking sets
20 x
Marking pads For ICSS 300-P marking sets

MRKPAD-(F.MRKSET-(ICSS-300-P))

Quantity: 20 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Handle

SP-MARKINGHANDGRIP-CLX004001

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information