Modena S1 safety shoes
Safety shoe S1 Modena
SHOE MODENA S1 BLACK/ORANGE 36
MODYF
Register now and access more than 125,000 products
- Breathable nubuck leather, fabric inserts
- Fabric inner lining
- Steel protective toe caps
- Non-slip SRB TPU outsole, comfort width 11 (wide fit)
- Approx. 620 g per shoe in size 42
Datasheets(X)
Colour | Black, Orange |
Size | 36 |
Material of shoes upper | Nubuck leather with textile insert |
Safety category | S1 |
Standards | ISO 20345, SRB |
ISO | 20345 |
Other standard | SRB |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 3.5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!