Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pin wrench, basic body

Pin wrench base element MAN-TGA
3/4ZO DOGPT-WRENCH BASE BDY HEX WS60

Art.-no. 1952001114

EAN 4250158139701

Individual price display after login
Pin wrench, basic body

Art.-no. 1952001114

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With 6 internal pins for disassembly and assembly of TGA/TGS/TGX rear axles.

Basic body can only be used in combination with guide tube (art. no. 1952001115)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • MAN TGA/TGS/TGX rear axle e.g. HY 1130 / HY 1336 / HY 1350

  • OEM no. 80.99603-6008

Drive

3/4 inch

Width of tenon

11.5 mm

Length

111 mm

Width across flats

60 mm

Product weight (per item)

5100.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Guide tube MAN-TGA

GUIDTUB 66,5-60MM D FOR 90760097

For fixing the pin wrench for MAN TGA/TGS/TGX
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information