Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Plastic adhesive Special

Plastic adhesive, Special
ADH-PLA-SPECIAL-50ML

Art.-no. 0893480002

EAN 4099618530333

Individual price display after login
Plastic adhesive Special

Art.-no. 0893480002

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Quick-hardening adhesive for plastics, especially PP/PE

Excellent adhesion to plastics and metals


Secure and long-lasting bonding to the widest range of materials possible.



Rapid processing


No primer or activator necessary



Excellent moisture and media resistance

Notice
  • The adhesive still has around 20 % of its initial strength at +100° C, this mechanical softening is reversible.

  • Continuous use above 100° C is not recommended, as the adhesive is permanently degraded from approx. +250° C.

  • The adhesive is UV-resistant behind glass or plastics in internal areas. The adhesive may discolour and become brittle in direct sunlight or weather.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Certificates/ Documents

 | 

 | 

Application area

Specially developed adhesive for bonding, casting, sealing, and encapsulating low-energy plastics and difficult-to-adhere surfaces.


Ideally suited to manufacture in the automotive, machinery and tools industries, as well as model construction, electronics, precision engineering, solar technology, optics, etc.

Instructions

The substrates must be clean, dry, and free of grease. For pre-treatment, refer to the technical data sheet.



Place the static mixing tube on the opened adhesive cartridge and insert the cartridge into the respective dosing gun. Discard the first 2 cm of mixed adhesive. Apply the mixed adhesive to the parts to be bonded as soon as possible, and fix the joined parts for approx. 2 hours.


For more information, please refer to the technical data sheet.

Contents

50 ml

Container

Double cartridge

Chemical basis

Acrylate

Colour

Yellowish

Density

1.05 g/cm³

Working life

5 min

Min. initial strength

2 h

Full curing speed/conditions

1 mm/min / 23°C

Min./max. processing temperature

15 to 23 °C

Min./max. temperature resistance

-55 to +80 °C

Solvent-free

Yes

Silicone-free

Yes

Shelf life from production/conditions

12 Month / at 15°C to 25°C

Min. combined tension and shear resistance

6 N/mm²

Shore D hardness

50

Materials to bond

EPDM (Plastic), ABS (Plastic), Hard PVC (Plastic), Polycarbonate (Plastic), PMMA (Acrylic glass, Plexiglas) (Plastic), Aluminium (Metal), Steel/stainless steel (Metal), Glass (Glass and ceramic materials), Wood (Wood and materials), Polyolefins (PP, PE, PET) (Plastic)

Properties of the adhesive

Rigid bonding, Fast fixing, Seam/gap filling

Can be sanded after

0 d

Tensile lap-shear strength1)
Substrate Tensile lap-shear strength [N/mm²]
Fibreglass-reinforced plastic 17,1
PVC 14,1
ABS 10,5
Cold-rolled steel 17,2
Aluminium 15,7
Stainless steel 15,9
Acrylate 6,6
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mixing nozzle for MAK 38

STATMIXTUB-ADH-(PLA-SPECIAL/MAK38)

Mixing nozzle for MAK 38 methyl methacrylate adhesive
x 10 pcs
Manual dosing gun

AY-MANUAL-DOSING-GUN-250G

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pre-cleaner

PRECLNR-ADH-1LTR

Specially tailored cleaner for plastics, painted metal surfaces and glass parts
Acetone cleaner for cleaning and degreasing parts of all kinds

ACETONCLNR-METCLNR-250ML

x 1 pcs
Universal cleaner type 60

ALUCLNR-60-ADH-AL1-1LTR

Non-corrosive universal cleaning agent for various plastics and powder-painted and metallic surfaces
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
x 4 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 4
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 4
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 2
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 4
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 5
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 3
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 4
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 1
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 2
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 2
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information