Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ASSY®plus P chipboard screw
ASSY<SUP>®</SUP>plus P chipboard screw - 1
ASSY<SUP>®</SUP>plus P chipboard screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus P chipboard screw

With compression effect. Perfect for gap-free screwing close to the edge of particle boards and other wood-wood connections without pre-drilling.
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
Under head thread


  • Maximum joining prevents gap formation between the components

  • Countersunk head is not overly sunk as with a conventional chipboard screw

  • Increased over torque


Centring drilling tip


Precise positioning



Drilling cutting edges


Perfect drilling performance, just like a Forstner bit



AW drive


  • Maximum power transmission

  • No wobbling


Countersunk head and milling edges


Simple and clean countersinking



Asymmetrical coarse thread


  • Simple screwing

  • Rapid processing time
ETA-11/0190