For detailed information, other images and documents, please select individual articles from the following table.
Combined spreader/spacer pipe in one octagonal piece
Ready-made spacer between vertical formwork
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Time savings, as laborious cutting to size and gluing in of plugs is not necessary
- Tested for fire behaviour F180, airborne sound insulation and suitability for drinking water
- Certified up to 5 bar water pressure*
- Resistant to conventional acids and alkalis found on building sites
- Material: Regranulated HDPE (PVC-free)
- Includes two plugs per combined spreader
*Only in conjunction with plugs (art. no. 0519160322 in scope of delivery)
The appropriate combined spreader for the wall thickness is installed between the formwork panels and tensioned using an anchor rod.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!