Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Heat-dissipating spray 750 ml

For detailed information, other images and documents, please select individual articles from the following table.

Heat-dissipating spray 750 ml

The spray gel can be sprayed to protect against heat sources
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
Features


  • Biodegradable product.

  • Water-based.

  • Evaporates in 48 h.


Advantages


  • No cleaning required.

  • Adheres to all materials, even on vertical glass.

  • Can withstand high temperatures.

  • Not corrosive and does not cause irritation.

  • The product can be sprayed as if it were liquid, and once discharged becomes a gel.