Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Laser rangefinder WDM 5-12
Laser rangefinder WDM 5-12 - 1
Laser rangefinder WDM 5-12 - 2
Laser rangefinder WDM 5-12 - 3
Laser rangefinder WDM 5-12 - 4
Laser rangefinder WDM 5-12 - 5
Laser rangefinder WDM 5-12 - 6
Laser rangefinder WDM 5-12 - 7
Laser rangefinder WDM 5-12 - 8

For detailed information, other images and documents, please select individual articles from the following table.

Laser rangefinder WDM 5-12

High-precision, robust laser rangefinder with inclinometer and compass

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

Technical specifications (accuracy ± 1.0 mm, range 80 m) satisfy all the requirements of the new ISO Standard 16331-1



Large illuminated display


Excellent readability



8-point compass


Permits precise orientation



360° inclinometer


Levelling, measuring of roof pitches or gradients



Cubic measurement function


Shell surface, top surface and/or room dimensions



Extremely sturdy, handy device


  • Impact protection with extra-thick soft components

  • IP65 (dustproof and protected against water jets from all directions)


Automatic detection of end piece position


  • Permits measurements from slots and corners

  • Precise measurements with the aid of a corner stop


Tripod screw


Permits precise measurement from the tripod



Functions


  • Area calculation

  • Volume calculation

  • Cubic dimensions

  • Tracking (continuous measurement)

  • Pythagorean theorem

  • Delimiting function

  • Timer

  • Inclinometer

  • Memory (20 locations)

  • Compass