Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Marking set ICSS 300-P
Marking set ICSS 300-P - 1
Marking set ICSS 300-P - 2
Marking set ICSS 300-P - 3

For detailed information, other images and documents, please select individual articles from the following table.

Marking set ICSS 300-P

Accessories for marking stainless steel and aluminium components with a special template

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

With this template, produced on customer request, all types of names, company logos, addresses, serial numbers and batch numbers can be engraved on the surface of the material. The marking pads may only be used in conjunction with the marking handle. Marking pads are not suitable for cleaning or polishing.



Two kinds of markings are possible:


  • > Similar to laser engraving (darker lettering)

  • > Similar to sand blasting (lighter lettering)


Included in delivery:


  • Marking handle

  • Marking stamp

  • Marking liquid, black, 100 ml

  • Marking liquid, white, 100 ml

  • Marking pads

  • Test template

  • O-rings

  • Mounting key, 2.5 mm
Notice

Not suitable for AISI 430 stainless steel