Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pressing socket
Pressing socket - 1
Pressing socket - 2
Pressing socket - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pressing socket

For crimping and fixing wire cables. Material: Nickel-plated copper

See product details

Available in 2 versions
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
  • For producing non-detachable rope end connections

  • The process is carried out with the appropriate crimping jaws (available up to size D6) and B12 crimping pliers
Notice

These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.