Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Indoor sealing tape
Indoor sealing tape - 1
Indoor sealing tape - 2
Indoor sealing tape - 3

For detailed information, other images and documents, please select individual articles from the following table.

Indoor sealing tape

Sealing tape with high level of vapour diffusion tightness of the aluminium film
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
A WÜRTH sealing system product


The individual components of the WÜRTH sealing system products are compatible with each other as far as the material is concerned.



Airtight and water-vapour-tight


The specifications of the applicable German heat protection ordinance and DIN 4108 Part 7 are fulfilled when the product is used correctly.



Easy to use


The excellent adhesive force of butyl ensures easy installation.

Notice

Cannot be plastered over.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the wide variety of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and other developments.