Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Telescopic ladder With folding section
Telescopic ladder With folding section - 1
Telescopic ladder With folding section - 2

For detailed information, other images and documents, please select individual articles from the following table.

Telescopic ladder With folding section

The all-rounder among telescopic ladders. Simple – compact – flexible
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
Telescopic function provides flexibility


  • Allows the ladder to be adjusted to required length

  • Space-saving and compact for transport and storage

  • Can be used flexibly in the tightest of spaces thanks to the minimum pivoting radius


Simple and safe


  • Triangular strut design prevents twisting

  • Easy to extend and locks automatically. The protruding red buttons under each rung indicate when the ladder is ready for use

  • Integrated dampers ensure retraction is controlled and reduce the risk of pinching

  • Angled and grooved rungs (80 mm) for secure footing

  • Non-slip ladder feet

  • Load capacity up to 150 kg

  • Folding section for stand extension

  • Complies with EN-131