Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Original CNC Kitchen thread insert
Original CNC Kitchen thread insert - 1
Original CNC Kitchen thread insert - 2
Original CNC Kitchen thread insert - 3
Original CNC Kitchen thread insert - 4
Original CNC Kitchen thread insert - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Original CNC Kitchen thread insert

Brass (lead- and cadmium-free), double knurled for secure seating, can be melted into thermoplastics
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
  • For inserting into 3D-printed plastic components made from materials such as PLA, PETG, ABS etc.

  • Environmentally friendly - made from precision-processed, lead- and cadmium-free brass

  • Outstanding quality - turn your 3D-printed parts into professional functional components

  • Easy to install with the soldering iron

  • All products have been tested

  • Fully REACH and RoHS compliant

  • Pilot end for easy installation

  • Can also be inserted into various resin prints

  • The melting temperature should ideally be approx. 10 °C higher than the printing temperature


Scope of delivery


  • M2-M3: 100 pieces

  • M4-M5: 50 pieces

  • M6-M10, 1/4 inch, 3/8 inch and G1/8 inch: 20 pieces