Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

VARIFIX® base plate
VARIFIX<SUP>®</SUP> base plate - 1
VARIFIX<SUP>®</SUP> base plate - 2
VARIFIX<SUP>®</SUP> base plate - 3

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® base plate

Four-point welding for metric thread
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
Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.