Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ring insert for clamp bodies

DIN 3015-2 SA
RGINRT-DIN3015-2-SA-SZ6S-45,5

Art.-no. 059956745

EAN 4024835638012

Individual price display after login
Ring insert for clamp bodies

Art.-no. 059956745

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3015-2, thermoplastic elastomer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (D)

45.5 mm

Outer diameter (D1)

64 mm

Nominal size

6S/4

Type description

6045.5

DIN

3015-2

Material

Thermoplastic elastomer

Shore A hardness

73 +/- 3

Suitable for

RI clamps

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information