Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

SMP adhesive sealant SPRINT

SMP adhesive sealant Sprint
STRUCADH-SMP-SPRINT-WHITE-290ML

Art.-no. 0893237120
EAN 4062856168071

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Rapid-curing, permanently elastic SMP-based adhesive and sealant with high temperature resistance

Fast-drying


Shorter processing time, as further processing of the material can occur more quickly



Excellent adhesive range


  • Very good adhesion to almost all surfaces, mostly without primer

  • Adheres to damp surfaces and underwater (for temporary repairs)

** The service life of the repair depends on various factors such as substrates, water contents (chlorine, lime, dirt etc.) etc., therefore it is not possible to give an exact timing. The durability of the repair cannot be guaranteed. Bonding/sealing work must be carried out as quickly as possible in a dry state!


  • Not corrosive to metals

  • Compatible with natural stone - does not leave stains on porous surfaces


Good resistance


  • Resistant to weathering and UV, colour-fast

  • Waterproof and seawater-resistant


High temperature resistance


Suitable for powder coating



Permanently elastic once cured


Compensates for uneven surfaces and material stresses



Coating compatibility


Can be painted with most commercially available paints before skin formation (wet in wet)



Can be sanded after hardening



Free of isocyanates, phthalates, solvents and silicones



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice
  • PMMA and polycarbonate must only be glued when not under tension; otherwise, stress cracks are likely to occur. In the case of polycarbonate, we always recommend preliminary tests.

  • In general, for plastics, it must be ensured that the release agents used in production or the protective films used for transport are removed without residue before bonding, as these sometimes considerably worsen adhesion.

  • For plastics containing softeners (e.g. soft PVC, butyl rubber, EPDM and APTK), incompatibilities such as discolouration and loss of adhesion can result. Suitability in this respect should be systematically tested.

  • Although the SMP adhesive sealant SPRINT has excellent adhesion on aluminium and cement fibre panels, stated applications do not include bonding of facade panels.
Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For structural bonds in general, automotive, aerospace and construction industries, as well as in container, bodywork, vehicle, caravan, wagon, apparatus, metal, plant, air-conditioning and ventilation system construction etc.


Suitable for stress-free structural bonding between metals and plastics. For sealing and bonding in metal constructions, sealing of welding seams and folded seams, and sheet connection joints that are subsequently thermo-painted.

Instructions

The application surfaces must be clean, dry and free of grease. For pre-treatment, refer to the technical data sheet.


Cut off thread cap, screw on nozzle and cut to the required width. Apply the adhesive using a suitable application gun. Apply adhesive in vertical beads. Place the workpieces in the correct position within the skin formation time and press these together to ensure that the thickness of the adhesive is at least 2–3 mm between the material and surface.

Contents

290 ml

Container

Cartridge

Chemical basis

Silane modified polymer

Colour

White

Min./max. skin-formation time

8-12 min

Density/conditions

1.45 g/cm³ / at 20°C, EN 542

Full curing speed/conditions

3.5 mm/d / 23°C and 50% relative humidity

Min./max. processing temperature

0 to 40 °C

Min./max. temperature resistance

-40 to +100 °C

Min. tensile strength

3.8 N/mm²

Min. combined tension and shear resistance

2.3 N/mm²

Conditions for tensile strength

in accordance with DIN 53504

Conditions for resistance to tearing

0 - not applicable

Min. breaking elongation

300 %

Short-term resistance against

0 - not applicable

Shelf life from production/conditions

12 Month / at 5°C to 25°C

Silicone-free

Yes

Solvent-free

Yes

PVC-free

Yes

Isocyanate-free

Yes

Sustainability

Pollutants / Emissions

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Juniorfix pneumatic application gun

CARTGUN-PN-JUNIORFIX-310ML

MASTER
Powerful and lightweight pneumatic application gun for applying products in cartridges. Ideally suited for adhesives and sealants with high and low viscosities.
x 1 pcs
Cartridge gun 24:1

MANCLKGGUN-CART-24:1-(UPTO-310ML)

Robust and semi-open manual cartridge application gun for highly viscous adhesives and sealants
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
HaftClean activating surface cleaner

CLNR-STRUCADH-ACTIVATINGCLEANER-400ML

Surface optimisation of non-porous surfaces
V-Cut special cartridge nozzle

JET-CART-SPEC-(V-CUT)-10X8,5

Application nozzle with V-cut specially for adhesives
x 25 pcs
Application nozzle Standard For 310 ml plastic cartridges

NOZ-SEAL-SCREW-CLEAR-CART-310ML

Coarse thread
x 25 pcs
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
x 4 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
HaftClean activating surface cleaner

CLNR-STRUCADH-ACTIVATINGCLEANER-400ML

Surface optimisation of non-porous surfaces
Hand cartridge gun high-quality

MANCLKGGUN-CART-RED/BLACK-310ML

High-quality design, semi-open, made of sheet steel with plastic handle
x 1 pcs
V-Cut special cartridge nozzle

JET-CART-SPEC-(V-CUT)-10X8,5

Application nozzle with V-cut specially for adhesives
x 25 pcs
Application nozzle Standard For 310 ml plastic cartridges

NOZ-SEAL-SCREW-CLEAR-CART-310ML

Coarse thread
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information