Safety boots, S3
Safety boots, S3, others
WORK SHOE ECONOMIC STYLE S3 GR. 43
MODYF
Register now and access more than 125,000 products
Datasheets(X)
Size | 43 |
Material of shoes upper | Cowhide leather |
Standards | ISO 20345 |
Foot width | 13 (comfort width safety shoes) |