Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Safety scissors Martor Secumax 564

Safety scissors Martor Secumax 564
SCISSORS-MARTOR-SECUMAX-564-564001.00

Art.-no. 1971000142

EAN 4061975682284

Individual price display after login
Safety scissors Martor Secumax 564

Art.-no. 1971000142

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Safety scissors with long blade and finger-friendly special grinding pattern

Thumbs up – for particularly long cuts.


The SECUMAX 564 is characterised by its thumb opening and an extra long cutting blade which also acts as an ideal support surface. This means that your work with the safety scissors is very controlled. What's more, you only need a few cuts to separate cardboard, paper, film, fabric and much more. Maximum safety is guaranteed by the specially ground cutting edges and the front rounded tips.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

218 mm

Cutting edge length

218 mm

Material

Stainless steel A1, 1.4305

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information