Shoulder screw with thread and slot
DIN 927 steel, bare
SCR-SLSH-DIN927-14H-M4X8
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M4 |
Head height (l1) | 8 mm |
Thread length (metric thread) (be) | 6 mm |
Head diameter (dk) | 5.5 mm |
Standards | DIN 927 |
Material | Steel |
Hardness category | 14H |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Head details | 0 - not applicable |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | 0 - not applicable |
Design | 0 - not applicable |
Product class | A |
Area of application | 0 - not applicable |
Regulated area | 0 - not applicable |
Construction product | 0 - not applicable |
EC declaration of conformity (CE) | 0 - not applicable |