Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Steel safety coupling Series 4000 with hose connection for PVC hoses

Safety coupling, hose connector, series 4000
CUPL-QCKACTION-PN-SAV-S4000-ID13MM

Art.-no. 069945312

EAN 4050641884107

Individual price display after login
Steel safety coupling Series 4000 with hose connection for PVC hoses

Art.-no. 069945312

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Safety couplings reduce the risk of injury from compressed-air hoses flying around because the coupling is vented before the connection is released. This procedure offers a greater level of safety, e.g. in the case of overhead installation. The connection can be released with one hand; the other hand remains free to hold the components.

High flow rate of up to 3700 l/min and a maximum operating pressure of 16 bar


Allows optimal compressed air supply and power delivery for compressed air consumers. Result is greater productivity and lower energy costs.



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Low coupling force permits one-handed operation


Minimal force is required for simple, fast and safe coupling and decoupling.



Airtight connections


Low energy use and high efficiency



Hardened locking sleeves


For max. load-bearing capacity and long service life



Exposed surfaces are chrome-plated, nickel-plated or galvanised


High corrosion resistance – protected even under demanding conditions.



Safety coupling with single-stage decoupling process


  • One-handed decoupling by pulling back the locking sleeve

  • The coupling vents automatically and the sleeve springs back to the starting position


Fittings comply with the European standard and have a nominal width of 10.4 mm


Euro profiles are compatible with other compressed air fittings

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for hose internal diameter

13 mm

Suitable for hose external diameter

18 mm

Length (L)

83.3 mm

Outer diameter (D)

33 mm

Width across flats (SW)

24 mm

Flow capacity

3700 l/min

Min./max. temperature resistance

-20 to 80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information