Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

System bolt for system connector SV 30

System bolt for system connector SV 30
SYSBLT-(F.SYSCON-SV30)-PZ2

Art.-no. 0683230001

EAN 4038898691808

Individual price display after login
System bolt for system connector SV 30

Art.-no. 0683230001

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Direct thread for 5-mm blind bore hole


Easy to assemble into the hole panel

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal drive

Z2

Material

Steel

Surface of the bolt

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information