Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Telescopic ladder With folding section

Telescopic ladder with folding arm
TELELDR-13RUNG-FLDAOUTTRIGGER-4.1M

Art.-no. 0962975410

EAN 4062856833474

Individual price display after login
Telescopic ladder With folding section

Art.-no. 0962975410

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The all-rounder among telescopic ladders. Simple – compact – flexible

Telescopic function provides flexibility


  • Allows the ladder to be adjusted to required length

  • Space-saving and compact for transport and storage

  • Can be used flexibly in the tightest of spaces thanks to the minimum pivoting radius


Simple and safe


  • Triangular strut design prevents twisting

  • Easy to extend and locks automatically. The protruding red buttons under each rung indicate when the ladder is ready for use

  • Integrated dampers ensure retraction is controlled and reduce the risk of pinching

  • Angled and grooved rungs (80 mm) for secure footing

  • Non-slip ladder feet

  • Load capacity up to 150 kg

  • Folding section for stand extension

  • Complies with EN-131
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Aluminium coating

Number of rungs

1 x 13

Beam dimensions

106 mm x 78 mm

Rung distance

300 mm

Rung dimensions

80 x 40 mm

Load capacity

150 kg

Min./max. length as standard ladder

4.1-4.1 m

Width as standard ladder

0.89 m

Max. standing height as standard ladder

2.8 m

Max. reaching height as standard ladder

4.9 m

Transport dimension

0.93 x 0.55 x 0.11 m

Weight

17.60 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Safety feet adjustable for telescopic ladder 1 pair

SAFEFT-F.TELELDR-ADJ-RBR

Wherever you place your ladder, with the adjustable safety feet you have full ground contact. With the safety feet, you can adjust the ladder feet so that you always feel safe when working.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information