Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wall and ceiling grinder WSS 225-E COMPACT

Wall and ceiling sander WSS 225-E Compact
SNDR-WL/CEIL-EL-(WSS 225-E COMPACT)
MASTER

Art.-no. 07021211
EAN 4056807072463
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomic long neck grinder with high removal rate and effective dust extraction

Protection for workers and machine


Worker and machine are protected by soft start.



Ergonomic and fatigue-free working


The very handy and lightweight machine with high operating comfort and optimal balance between motor and grinding plate ensures ergonomic and effortless work.



Ideally suited for edge grinding


The straight, rotatable edge segment allows surface transitions between wall/wall or ceiling/wall to be sanded more easily and closer to the edge.



High stability


The optimised flexible shaft provides for increased stability of the grinding head.



Effective suction


Suction between brush ring and abrasive and via the 10-hole suction device prevents fast clogging of the abrasive.



Smooth grinding


Spring-mounted grinding head hood ensures perfect adjustment to the grinding head on all uneven surfaces.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for grinding gypsum plasterboards, fully heat-protected Styrofoam plates and for paint preparation.

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class I/protective grounding

Power input

500 W

Power output

270 W

Min./max. idle speed

1100-1650 rpm

Diameter of sanding plate

225 mm

Length

1580 mm

Weight of machine

3.9 kg

Cable length

5 m

Wall and ceiling grinder WSS 225-E COMPACT including:
1 x
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P100-D225MM

ZEBRA
Description:
Grid size: 100
For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
Quantity: 1 x
1 x
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P60-D225MM

ZEBRA
Description:
Grid size: 60
For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
Quantity: 1 x
1 x
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P80-D225MM

ZEBRA
Description:
Grid size: 80
For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
Quantity: 1 x
1 x
Hook-and-loop fastener SuperSoft For wall and ceiling sander WSS 225-E Compact

HOKLPADAPT-SUPERSOFT-(F.WSS225-E-COMPT)

Quantity: 1 x
Clip connector For wall and ceiling sander WSS 225-E Compact
1 x
Clip connector For wall and ceiling sander WSS 225-E Compact

CLIPCON-(F.WSS225-E-COMPACT)

Quantity: 1 x
Transport bag For wall and ceiling sander WSS 225-E Compact
1 x
Transport bag For wall and ceiling sander WSS 225-E Compact

CARYCASE-(F.WSS225-E-COMPACT)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Industrial wet and dry vacuum cleaner ISS 45-M AUTOMATIC

VACCLNR-WET/DRY-EL-(ISS45-M AUTOM)

MASTER
Specially certified safety vacuum cleaner of dust class M for dry, non-flammable substances that pose a risk to health with MAK values greater than 0.1 mg/m3. Carcinogenic substances must not be vacuumed, except for sawdust.
x 1 pcs
Suction hose, electrically conductive For ISS and TSS series

SUCNHOSE-F.VC-ISS-(EL-COND)-NW35-L4M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information