Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Welding attachment For acetylene

Welding Insert for acetylene bent
WELDINRT-(9,0-14,0MM)

Art.-no. 09840176
EAN 4011231914635
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Material thickness mm/connection thread


  • 0.5–6.0 mm = M 10 x 1.5

  • 6.0–14.0 mm = M 12 x 1.5
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. material thickness

9.0-14.0 mm

Product weight (per item)

115.000 g

Min. material thickness

9.0 mm

Max. material thickness

14.0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information