Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Welding electrode Inox 2 purple

Welding electrode INOX 2 purple
WELDELTRD-INOX/2LILAC-2,5X300

Art.-no. 0982253
EAN 4011231913959

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Particularly suitable for A2 stainless steel
  • Very good weldability

  • Smooth, even weld texture

  • Good re-ignition

  • Few splash losses

  • Easy slag removal
Notice

The electrode can be welded with direct current +pole and alternating current.

Approvals, suitability tests: DB, TÜV

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For welding stainless and heat-resistant steels in vehicle construction, container construction, shipbuilding and apparatus construction. Suitable for base materials 1.4000, 1.4301, 1.4306, 1.4307, 1.4308, 1.4311, 1.4541, 1.4550.

Wire diameter (Ø)

2.5 mm

Length

300 mm

Min./max. current

50-90 A

Weight

1.7 kg

Standards

ISO 3581

Type description

E19 9 LR 1 2

Material

Stainless steel, 1.4316, X1CrNi19-9

American Welding Society (AWS)

A5.4: E 308L-17

Coating of welding electrode

Rutile

Colour

Purple

Min. tensile strength

520 N/mm²

Min. notched bar impact work

32 J

Min. current

50 A

Max. current

90 A

Max. processing temperature

350 °C

Min. longitudinal elongation

33 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information