Welding plate Part 2 — simple version, type SPAL
DIN 3015-2 single, SPAL steel phosphated
WELDPLT-DIN3015-2-SPAL-W2-SZ5S/3
Art.-no. 0599020300
EAN 4038898317500
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal size | 5S |
Nominal size according to DIN | 3 |
Thread type x nominal diameter (d6) | M10 |
Length (l2) | 100 mm |
Width (b1) | 30 mm |
Thickness (s2) | 8 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Phosphated |
