Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wheeled workbench BASIC RWB 2 With drawers for versatile, everyday use in the workshop

Wheeled workbench BASIC
WWB-MOB-BASIC-RWB2-3DW

Art.-no. 0957503010
EAN 4046777407488

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Robust sheet-steel construction, welded with multiple edging

  • 40-mm bevelled worktop made from beech multiplex, water and oil-resistant thanks to colourless varnish

  • Central locking system to protect contents from theft

  • Aluminium handle with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 477 x 587 mm

  • Drawer load capacity: 100 kg with evenly distributed load

  • Rows of slots and perforated base for inserting dividers

  • Robust steering handle

  • Two fixed castors and steering rollers with brake, ∅ 160 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BASIC RWB 2/3

Number of drawers

3 PCS

Drawer design

3 drawers, box height 130 mm/front height 180 mm

Width x height x depth

1500 x 835 x 750 mm

Colour of frame

Light grey RAL 7035

Colour of drawer

Gentian blue RAL 5010

Material of tabletop

Beech multiplex

Tabletop thickness

40 mm

Roll diameter

160 mm

Load capacity

300 kg

Material

Sheet steel

Surface

Powder-coated

Number of rolls

4 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drawer divider set, BASIC KWB, 6 pieces

DIVIDRSET-F.DRWR-KWB-KH40-6FLD

Separating plate set for KWB/RWB workbenches enables clearly arranged storage of tools and small parts
x 1 pcs
Drawer divider set, BASIC KWB, 6 pieces

DIVIDRSET-F.DRWR-KWB-KH70-6FLD

Separating plate set for KWB/RWB workbenches enables clearly arranged storage of tools and small parts
x 1 pcs
Drawer divider set, BASIC KWB, 16 compartments

DIVIDRSET-F.DRWR-KWB-KH130-16FLD

Separating plate set for KWB/RWB workbenches enables clearly arranged storage of tools and small parts
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information