Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Write-on cable markers

Write-on cable marker
LBL-ADH-INSCRIB-SELFADHESIVE-75X23X25MM

Art.-no. 0967123075

EAN 4099618101250

Individual price display after login
Write-on cable markers

Art.-no. 0967123075

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Pre-punched
  • Self-adhesive

  • Resistant to wiping and wear (in connection with permanent markers)

  • Resistant to ageing

  • Handy format - ideal for on-site labelling
Notice

To ensure permanent legibility, use special super-fine marker 0.4 mm, art. no. 0967909101, or special fine marker 0.6 mm, art. no. 0967909201.

Resistant to water, oil, grease, alcohol, solvents, alkaline substances and environmental influences.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For identifying conductors and cables with larger diameters.

Instructions
  • For labelling using permanent markers

  • The substrate should be free of dust, oil, grease and dirt

Length x width

75 x 23 mm

Material thickness

0.08 mm

Max. cable diameter

14 mm

Min./max. temperature conditions

-70 to 140 °C

Colour

Transparent, White

Material

Polyolefin

Ultraviolet resistance

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Premium ink marker

INKMRK-PERMANENT-BLCK-SUPERFINE

Also for coated surfaces (nano-coating)
x 4 pcs
Premium ink marker

INKMRK-PERMANENT-BLCK-FINE

Also for coated surfaces (nano-coating)
x 4 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information