Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Diamond X Cutting Disc, steel

Diamond cutting disc steel/stainless steel
CUTDISC-DIA-ST-BO22,23-D125MM

Art.-no. 0668300125
EAN 4050641881137

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Diamond cutting disc with long life, made of steel with diamonds on the cutting blade

Long life and fewer saw blade changes


  • The disc diameter and form is not diminished by use

  • At least 30 times longer life than conventional cutting discs

  • Reduced amount of sparks and dust
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for steel sheets, profiles, pipes, cast iron etc.

Diameter (Ø)

125 mm

Drill hole

22.23 mm

Segment height

1.5 mm

Segment thickness

1.2 mm

Number of segments

10 PCS

Max. rotation speed

12200 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information