Hook-in rail, flat
Mounting rail with mounting hole, flat
COF-RAIL-PREDRILLED-800MM
Art.-no. 0960070103
EAN 4055375137840
Register now and access more than 125,000 products
Hook-in rail
- As a secure holder for any CLIP-O-FLEX® profile, the hook-in rails can be attached to surfaces such as workbenches, scales or machines
- Within the rail, you can hook in elements flexibly and move these elements in a horizontal direction
The benefits to you:
Individual
Arrange the workplace to suit your personal requirements
Flexible
React to changing workflows and quickly retool
Clearly arranged
Overview of the tools and materials permits fast and simple access
Mobile
Can be used anywhere and easy to carry, saves unnecessary routes
Orderly
Store working materials in a safe, clearly arranged manner and keep valuable work surfaces clear
Ergonomic
Working materials easily to hand, taking the pressure off the user
Datasheets(X)
Length | 800 mm |
Width | 38 mm |
Height | 20.5 mm |
Material | Aluminium |
Surface | Anodised |