Rechargeable LED head- and flashlight ERGOPOWER MULTI
Cordless LED head lamp Ergopower MULTI
HDLAMP-CORDL-(ERGOPOWER MULTI)-USB/C
Art.-no. 0827809639
EAN 4099618366772
Register now and access more than 125,000 products
• Can be attached to a helmet by using the adhesive lamp holder.
• Can be detached easily and used as a hand-held lamp.
• With fastening clip.
• Easy to operate - stepless dimming, boost and memory function by one button.
• With a maximum output of 1500 lm - provides a wide light area.
• Dimmable from 9 to 600 lm – ensuring optimal light output for any given task.
• Safety function to prevent overheating.
• Locking function to prevent misoperation.
• Strong magnet at the base to attach to any magnetic surface.
• Supplied with one additional battery with Type C interface - allowing battery change quickly for longer operating times.
• Works in harsh environments such as -20°C, snow or rain due to high waterproof rating IP68(2m)
• Compatible with 2 x CR123 batteries (not included).
Delivery included:
- Lamp including 1pcs battery.
- Extra 1pcs battery
- 50cm USB-C cable
- Headband with lamp holder
- Lamp holder with 3M sticker
- If the lamp flashes once, the lamp is in the locked status.
- To unlock the lamp, press and hold the switch for 5 seconds. The lamp will flash three times indicating unlocked status.
- Ensure that the luminous part of the lamp is not placed too close to any surfaces.
Datasheets(X)
Colour temperature | 5000 K |
Charging time | 3.5 h |
IP protection class | IP 68 |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 2600 mAh |
Type of rechargeable battery/battery | Li-lon |
Connection type | USB type C |
SP-ENDCAP-(ERGOPOWER MULTI)-F.0827809639
SP-HDBAND-(ERGOPOWER MULTI)-F.0827809639
SP-HOLDER-(ERGOPOWER MULTI)-F.0827809639
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units