1/4-INCH AND 11MM RATCHETING DOUBLE BOX-END WRENCH
RTCHDBENDBOXWRNCH-1/4INX11MM-115MM
Art.-no. 071411 141
EAN 4058794698824
Register now and access more than 125,000 products
Tip type: For outer hexagon
Switch level on both ends
Datasheets(X)
Width across flats | 1/4 inch, 11 mm |
Tip size | 1/4 inch, 11 mm |
Tip type | Hexagon socket |
Surface | Chrome plated |
Length (L) | 115 mm |
Ring thickness (a1) | 7.7 mm |
Ring thickness 2 (a2) | 9.5 mm |
Ratchet head height (b1) | 7.7 mm |
Ratchet head height 2 (b2) | 9.5 mm |
External diameter of ring (d1) | 15 mm |
External diameter of ring 2 (d2) | 22 mm |
Material | Steel |