Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

1/4-inch torque wrench

Torque wrench 4 - 20 Nm
TRQWRNCH-RTCH-1/4IN-(4-20NM)

Art.-no. 071471 20
EAN 4011231722964

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With switchover square drive
  • Accuracy of ± 3% to the set value, to ISO 6789:2003

  • Simple and precise setting by turning the handle

  • With fine-toothed ratchet head (72 teeth) for working in the tightest places

  • Scaling in Nm and also in pound force per square foot

  • Acoustic and tangible torque triggering prevents over-tightening of bolts

  • After use, relax spring and set to lowest value

  • With calibration certificate
Notice
  • After use, relax spring and set to lowest value.

  • Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

1/4 inch

Min./max. torque measuring range

4-20 Nm

Min./max. torque measuring range (inches)

40-180 lbf.in

Suitable for right-hand tightening

Yes

Suitable for left-hand tightening

No

Scale value torque

1 Nm

ISO

DIN EN ISO 6789-1:2017

Length (L1)

220 mm

Length of lever (L2)

205 mm

Ratchet head height (B1)

17 mm

Ratchet head height with square (B2)

25 mm

Handle diameter (D1)

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information