1-component expanding foam
ASMBYFM-1C-SUMMER-750ML
Register now and access more than 125,000 products
- Outstanding adhesion to virtually all construction surfaces
- Improved sound and heat insulation characteristics over mineral wool, cork and fibreglass
- Quick to fully harden
- Resistant to a large number of solvents, paints and chemicals
- Resistant to ageing and not-rotting
Does not adhere to PE, PP, PTFE and silicone. Not UV-resistant.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Safe insulation, filling and insulating of window joints, roof finishing, door frames, pipe openings, joints, wall joints, roller shutter boxes, wall openings and cavities etc. Adheres to concrete, stone, hard PVC, metal and wood.
The surfaces must be clean, solid and free from dust and grease. Pre-treat highly absorbent surfaces. Adhesion surfaces must be moistened with water before the foam is applied.
Screw the enclosed adapter tube onto the valve and shake the can vigorously, with the valve facing downwards, approx. 30 times so that the contents of the can are well mixed and the foam quality is optimised. Only fill the joints or cavities to approx. 1/3 with foam because the foam will expand. Moisten again if several foam beads are applied. Immediately remove fresh foam splashes with PURLOGIC® Clean and remove foam residue that has already hardened with PURLOGIC® foam cleaner. Cut away excess, fully hardened foam with a knife.
Chemical basis | Polyurethane |
Colour | Light yellow |
Smell/fragrance | Characteristic |
Can be cut after | 35 min |
Full resilience | 24 h |
Min. processing temperature | 5 °C |
Max. processing temperature | 30 °C |
Contents | 750 ml |
Weight of content | 718 g |
CFC (fuel gas) free | Yes |
Shelf life from production | 12 Month |