Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

1C foam applicator gun PURLOGIC® COMBIpress

1C foam applicator gun PURLOGIC COMBIpress
FMGUN-1C-MET-PURLOGIC-COMBIPRESS

Art.-no. 08911526

EAN 4046778261003

Individual price display after login
1C foam applicator gun PURLOGIC® COMBIpress

Art.-no. 08911526

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality, PTFE-coated metal gun for applying 1C gun grade expanding foams.

Long service life


Robust PTFE-coated metal gun body with threaded basket.



Optimised sealing system


The seal combination means that it is no longer necessary to readjust the needle seal.



Adjustable foam dispensing


Foam dispensing quantity can be variably adjusted for a clean spray pattern.

Notice

Clean the gun nozzle and adapter basket thoroughly with PURLOGIC® Clean after each use. The adapter basket is secured with threadlocker; the basket must be secured with threadlocker again if replaced.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The gun is used to apply 1-component polyurethane foam. Also suitable for all commercially available gun grade expanding foams in aerosol spray cans with standard screw-on adapter. The ability to precisely adjust the PU foam quantity makes it suitable for controlled dispensing and accurate filling of joints, enabling precise and secure installation.

Instructions

Shake the foam can vigorously and remove the cap. Screw the gun onto the upright can. Work swiftly to prevent foam escaping from the side of the adapter (if necessary, remove with PU foam cleaner, art. no. 0892 160). Lightly press the trigger to fill the gun with foam. The gun is now ready to use.


Adjust the dosing screw on the end of the gun to the desired material flow: Turn clockwise to reduce the foam output and anti-clockwise to increase the foam output. Test which setting is best suited to the application.

Material

Metal

Colour

Black

Product weight (per item)

552.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Flat nozzle For PURLOGIC® COMBIpress and PURLOGIC® XPRESS foam guns

FLNOZ-FMGUN-PE-L95MM

x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Extension tube For PURLOGIC® COMBIpress and PURLOGIC® XPRESS foam guns

EXTTUB-FMGUN-XPRESS/COMBIPRESS

Ideal for filling foam in narrow gaps and joints
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Spare part set for foam gun PURLOGIC® COMBIpress

SP-SET-FOAMGUN-(PURLOGIC-COMBIPRESS)

x 1 pcs
Brass nozzle set For PURlogic® Xpress foam gun

SP-NOZZLEKIT-XPRESS-10PCS

x 10 pcs
Nozzle set for foam gun PURlogic® COMBIpress

SP-NOZZLESET-FOAMGUN-COMBIPRESS

Brass nozzles for PURLOGIC Combipress
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information