Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

1-component gun foam B2 FLEX

1C gun foam B2 FLEX
GUNFM-1C-ALL-SEASON-FLEX-B2-750ML

Art.-no. 0892152424

EAN 4062856168125

Individual price display after login
1-component gun foam B2 FLEX

Art.-no. 0892152424

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Very elastic and suitable for use in winter.

Extremely high degree of elasticity:


Flex foam is extremely flexible, significantly preventing the risk of a break in the foam bead (approx. 3 times the flexibility of commercially available PU foams)



Prevents heat bridges



Suitable for use in winter:


  • Down to -10°C surface and ambient temperature

  • Down to 5°C can temperature

  • Even elastic at minus temperatures
Notice

Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to PE, PP, silicone, PTFE and grease.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For insulation, assembly and filling in areas with considerable movement of components due to thermal or static loads, e.g. roof insulation, wooden constructions, boardwalks, walk-in refrigerators, heating systems, electrical installations, pipe ducts, windows and more. For filling and sealing mortar joints.

Instructions

Shake can vigorously 20 times before use. Surfaces must be clean, solid and free from dust and grease. Prime highly absorbent substrates. Adhesion surfaces must be moistened with water before the foam is applied. Moisten again if several foam beads are applied. Screw the can all the way into the gun support – do not screw too far or tilt. Foam continues to expand after application. Immediately remove splashes of foam with PURLOGIC CLEAN, art. no. 0892 160. Thoroughly clean the gun and valve after use.

Chemical basis

Polyol/isocyanate

Colour

Yellowish

Smell/fragrance

Characteristic

Moulded density

1.2 g/cm³

Cell structure

Fine

Cell structure conditions

tested in accordance with Würth test methods

Tack-free after

10 min

Can be cut after

30 min

Full resilience

24 h

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Min. surface processing temperature

-10 °C

Max. surface processing temperature

35 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Building material class

B2 - Normally inflammable

Ultraviolet resistance

No

Contents

750 ml

Container

Aerosol can

Weight of content

750 g

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 5°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information