Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

1-strand chain-lift, QC 8

Clevis hook GK8 without shortening
CLEVISHOK-1STRA-GD8-WO.SHRTNG-ND6-1M

Art.-no. 5162608611

EAN 4056807347844

Individual price display after login
1-strand chain-lift, QC 8

Art.-no. 5162608611

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Lifting chain with fork head load hooks, without shortener unit
  • Chain-lift in accordance with EN 818-4

  • with black-painted chain

  • Red-painted chain attachments

  • All chain components have an H-stamp prescribed by the trade association.

  • Each chain-lift receives a traceable chain number with a corresponding chain index card.

  • A UVV label is attached to every lift so that recurring inspections can be tracked.
Notice

Further chain configurations can be supplied at the request of the customer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

1120 kg

Effective length

1 m

Quality class

8

Nominal diameter

6 mm

Shape of the hook

Fork head hook

Material

Steel

Gimbal height

110 mm

Gimbal width

60 mm

Product weight (per item)

1500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information