12V LED T-12-1 LED power supply Without splitter
Power supply LED 12 V LED T-12-1 L&S no extension
TRAFO-LED-T-12-1-12V-15W-WO-SPLITTER
Art.-no. 9501019536
EAN 4099618763236
Register now and access more than 125,000 products
- High-quality LED 12 power supply for LED lighting powering
- Built-in overload protection
- Housing made of durable plastic that ensures long life and reliability
- Easy connection ensured by the Euro plug (230 V socket) at the input
- A LED plug system at the output allows quick and trouble-free connection to LED lighting
- Degree of protection IP 20
- Compact design and white housing colour allows the power supply to fit discreetly into any interior
- Technical changes reserved!
Datasheets(X)
![]() | |
Connection type (primary) | Euro plug |
Connection type (secondary) | Plug-in system LED A |
Number of connections | 1 PCS |
Material of housing | Plastic |
Colour of housing | White |
Length | 124.3 mm |
Width | 49.1 mm |
Height | 12.8 mm |
IP protection class | IP 20 |
