Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

1A assembly cleaner

Assembly cleaner 1A
ASMBYCLNR-1A-500ML

Art.-no. 0890106500

EAN 4050641317094

Individual price display after login
1A assembly cleaner

Art.-no. 0890106500

Individual price display after login
Quantity
PU
x 24 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Highly active and safe assembly and parts cleaner

Increased application safety with consistent performance


TÜV-tested explosion and fire behaviour according to test method no. PPP 53285:2006.



Good cleaning performance


  • Brake dust, grease and other dirt are removed quickly and reliably.

  • Product flashes off quickly with no residue


Significantly reduces the risk potential in the workplace


  • Significantly reduced explosion risk in comparison with conventional products

  • Minimised fire risk

  • Spray can contains non-flammable propellant

  • AOX and aromatic compound-free


Silicone-free

Notice

Do not spray on hot parts. Check compatibility with plastic and rubber parts and painted surfaces on an invisible area prior to application.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specially developed parts cleaner for safe cleaning of brake dust, grease, rust and other dirt. For cleaning disc and drum brakes, engine systems, tools of all kinds, assemblies, clutch parts and for other maintenance, repair and assembly work.

Contents

500 ml

Smell/fragrance

Solvent-like

Colour

Colourless

Chemical basis

2-propanol, white spirit, ketone

Density/conditions

0.75 g/cm³ / at 20°C

Min. flashing point

-26 °C

Acetone-free

No

Silicone-free

Yes

AOX-free

Yes

VOC-free

No

Shelf life from production/conditions

24 Month / at room temperature

Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 1
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 3
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 1
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 3
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 4
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 1
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 1
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information