Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

1C epoxy primer

PRIM-1C-EPOXY-GREY-MAT-400ML

Art.-no. 0893400102

EAN 4068362590955

Individual price display after login
1C epoxy primer

Art.-no. 0893400102

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Active corrosion protection with excellent filling properties for metallic surfaces, featuring great adhesion
  • Excellent adhesion properties in combination with PU and MS polymer sealing compounds

  • Extremely durable

  • Insulating effect against moisture

  • Excellent dry sanding properties

  • Very fast drying and easy to sand

  • Can be reworked wet-on-wet with filler

  • Can be reworked with VAKU 2C polyester fillers

  • Can be painted over with commercially available solvent- and water-based paints, as well as 1C and 2C topcoats
Notice

Ideal application temperature approx. +18 °C to 25 °C. Check compatibility and adhesion before application. If necessary, apply SR plastic adhesion promoter art. 5867000125 to plastic surfaces. Not suitable for polyvinyl chloride (PVC), polystyrene (PS), polyethylene (PE), polypropylene (PP) and blends of these (e.g. PP/EPDM).

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Spot repairs, accident repairs, vehicle body repairs, paint work.

Instructions

The surface must be free of grease and dust, dry and completely de-rusted.



Pre-treat surfaces accordingly:


  • Steel (cleaned and sanded)

  • Stainless steel (cleaned, sanded, etched and sandblasted)

  • Zinc plated steel (hot-dip galvanised, in-line galvanised and galvanised, cleaned and sanded)

  • Aluminium, soft aluminium, anodised aluminium (cleaned and sanded)

  • Brass (cleaned and sanded)

  • Various plastics (e.g. hard PVC, PPO/PA, ABS, ABS/PC, PC/PBT). Pre-treat these beforehand with plastic adhesion promoter art. 5867000125

  • GFRP materials (cleaned and sanded)

  • Polyester surfaces (cleaned and sanded)

  • Cathodic dip coatings (cleaned and sanded)

  • Old or factory paints (cleaned and sanded)


Not suitable for plastic surfaces made of PE, PP, PP blends (e.g. PP/EPDM)



  • Before use, thoroughly shake the can for 2 min from when the mixing balls are audible

  • Apply 1C epoxy primer in cross coats from a distance of 15 to 20 cm

  • Recommended dry layer thickness: 30 μm (approx. 2 spray coatings)

  • Maintain an intermediate flash-off time of approx. 3 min between spray coatings

  • An optimal finish is achieved at 18 to 25 °C and a relative humidity of 40 to 50 %

  • Turn the can upside down after use and spray until the valve is empty.


Drying:


  • Degree of dryness 1, dust dry: 6 min

  • Degree of dryness 3, touch dry: approx. 15 min

  • Can be sanded: approx. 20 min

Weight of content

466 g

Contents

400 ml

Chemical basis

Epoxy resin

Colour

Grey

Min. flash-off time

5 min

Max. processing temperature

25 °C

Density

0.88 g/ml

Max. temperature resistance

0 °C

Density conditions

at 20°C

Min. processing temperature

18 °C

Max. VOC concentration

840 g/l

Max. permissible VOC concentration

840 g/l

Shelf life from production

60 Month

Conditions to maintain shelf life from production

at 15°C to 25°C and max. 60% relative humidity

Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 0
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 0
With cotton velour finish inside.
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 0
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 1
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 1
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 1
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information